Zoro Homepage

5-Piece Bathroom Accessory Set, Oil Rubbed Bronze

  • Mfr # BAHK61212478ORB

  • Zoro # G3929695


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Collection
Monarch
Material
Zinc Alloy;Stainless Steel;Aluminum
UPC/CUPC Certified
false
CEC Certified
false
Item Height (Inch)
2.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAHK61212478ORB
Zoro #
G3929695
UPC #
663370253881
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.31
Item Length (Inch)
24
Product Diameter (Inch)
6.38
Item Width (Inch)
3.19

Details

Item
5-Piece Bathroom Accessory Set, Oil Rubbed Bronze
Collection
Monarch
Finish
Oil Rubbed Bronze
Material
Zinc Alloy;Stainless Steel;Aluminum
UPC/CUPC Certified
false
CEC Certified
false
Warranty
1
DOE Certified
false
Prop 65 Label
false
Escutcheon Included
false
Low Lead Compliant
false
Installation Type
Wall Mount
Item Weight (lbs)
4.08
ADA Compliant
true
Theme
Traditional

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. Two towel bars, towel ring, robe hook, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.