Zoro Homepage

5-Piece Bathroom Hardware Combo, Black

  • Mfr # BAHK1612478K

  • Zoro # G3928085


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Collection
Naples
Finish
Matte Black
Material
Zinc Alloy;Stainless Steel;ABS
Warranty
1
DOE Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAHK1612478K
Zoro #
G3928085
UPC #
663370501753
Country of Origin
China

Dimensions

Product Diameter (Inch)
2.25
Item Width (Inch)
6.13
Item Length (Inch)
27.56
Item Height (Inch)
2.25

Details

Item
5-Piece Bathroom Hardware Combo, Black
Collection
Naples
Finish
Matte Black
Material
Zinc Alloy;Stainless Steel;ABS
Warranty
1
DOE Certified
false
CEC Certified
false
Theme
Traditional
Installation Type
Wall Mount
Escutcheon Included
true
ADA Compliant
true
UPC/CUPC Certified
false
Low Lead Compliant
false
Prop 65 Label
false
Item Weight (lbs)
2.81

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. Two towel bars, robe hook, towel ring, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.