Shop KINGSTON BRASS
See all product information
Create Account
5" Round 5-Function ABS Shower Head, Polished Brass
- Mfr # KX252
- Zoro # G523928307
product price:Â
$
89.95
/ea
Key Features
Length
5 in
Width
5 in
Height
3-7/16 in
Material
ABS
Includes
Shower Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KX252
- Zoro #
- G523928307
- UPC #
- 196507336114
- Country of Origin
- China
Dimensions
- Length
- 5 in
- Width
- 5 in
- Height
- 3-7/16 in
- Connection Size
- 1/2 in
Details
- Item
- Shower Heads
- Material
- ABS
- Includes
- Shower Head
- Color
- Matte Black
- Flow Rate (GPM)
- 1.8
- Finish
- Polished Brass
Description
Able to transform your bathroom into the retreat you've been dreaming of, bask under the Shower Scape 5" 5-Function shower head's sleek design and simplistic nature. Seamlessly switch between spray modes with the easy-to-rotate handle to find your desired mode for relaxation. The premium polished brass finish adds the ultimate touch for a corrosion-resistant and long-lasting color.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.