Zoro Homepage

5" Tub Spout, Antique Brass

  • Mfr # K184C3

  • Zoro # G704245742


product price: $87.75
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Tub Spout
Length
5
Width
2.13
Color
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K184C3
Zoro #
G704245742
UPC #
663370987564
Country of Origin
Taiwan, Province of China

Dimensions

Length
5
Width
2.13
Height
2.13

Details

Material
Brass
Finish
Antique Brass
Includes
Tub Spout
Color
Antique Brass
Features
High quality brass construction, Wall mount installation, 1/2"-14 NPT connection, 4-15/16" tub spout reach, Corrosion-resistant finish, Designed for long-lasting durability
Weight
1.11

Description

The sleek body and curved headpiece of this tub spout evokes a simplistic design, giving your bathroom a universal appeal. Choose from an array of finishes to coordinate with your bathroom ensemble.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.