Shop KINGSTON BRASS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
51" Acrylic Oval Double Ended Freestanding Tub with Drain, Glossy White
- Mfr # VT7DE513423
- Zoro # G623926517
product price:Â
$
1,829.99
/ea
Key Features
Color
Matte White
Width
37-3/8 in
Includes
Bathtub;Drain
Finish
Matte White
Material
Solid Surface White Stone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VT7DE513423
- Zoro #
- G623926517
- UPC #
- 196507338309
- Country of Origin
- China
Dimensions
- Width
- 37-3/8 in
- Length
- 63 in
- Height
- 23-5/8 in
Details
- Color
- Matte White
- Includes
- Bathtub;Drain
- Item
- Freestanding Bathtubs
- Finish
- Matte White
- Material
- Solid Surface White Stone
Description
Transform your home's contemporary decor with the luxurious comfort of a Kingston Brass freestanding bathtub. With its clean, modern, and minimalist design, this tub is sure to be the centerpiece of any bathroom. Measuring 51 inches, the Acrylic Freestanding Tub boasts a durable and scratch-resistant construction that will beautify your home for years to come. The bathtub's exterior and interior feature an elegant glossy white finish that adds a touch of high design to your space. This freestanding bathtub is designed with predrilled hole on the deck at 7" center to center for easy faucet installation making it perfect for those who desire both luxury and functionality in their bathroom.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.