Shop KINGSTON BRASS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
51" Acrylic Oval Double Slipper Clawfoot Tub, No Faucet Drillings, Glossy White/Brushed Nickel
- Mfr # VTND512824WAC8
- Zoro # G523928925
product price:Â
$
1,524.99
/ea
Key Features
Color
Glossy White/Oil Rubbed Bronze
Height
28-5/16 in
Length
51-3/8 in
Material
Acrylic
Width
27-15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTND512824WAC8
- Zoro #
- G523928925
- UPC #
- 196507003603
- Country of Origin
- China
- Color
- Glossy White/Oil Rubbed Bronze
- Item
- Clawfoot Bathtubs
- Material
- Acrylic
- Includes
- Bathtub;Tub Feet
- Finish
- Glossy White/Brushed Nickel
Dimensions
- Height
- 28-5/16 in
- Length
- 51-3/8 in
- Width
- 27-15/16 in
Description
Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Aqua Eden 51" acrylic clawfoot tub will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence. Aside from its feet, this bathtub is finished inside and out in a brilliant, high-gloss white that ensures crisp aesthetics and easy care now and well in the future.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.