Shop KINGSTON BRASS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
53" Cast Iron Oval Single Slipper Clawfoot Tub, No Faucet Drillings, White/Polished Brass
- Mfr # VCTND5328NT2
- Zoro # G023926643
product price:Â
$
3,624.99
/ea
Key Features
Color
White/Brushed Brass
Finish
White/Polished Brass
Width
26-3/4 in
Includes
Bathtub;Tub Feet
Height
26-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCTND5328NT2
- Zoro #
- G023926643
- UPC #
- 196507344027
- Country of Origin
- China
- Color
- White/Brushed Brass
- Finish
- White/Polished Brass
- Includes
- Bathtub;Tub Feet
- Item
- Clawfoot Bathtubs
- Material
- Cast Iron
Dimensions
- Width
- 26-3/4 in
- Height
- 26-1/2 in
- Length
- 66-15/16 in
Description
Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Aqua Eden 53" cast iron slipper clawfoot tub will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence. Aside from its feet, this bathtub is enameled in glossy white for a classic look, exceptional durability, and easy care and maintenance for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.