54" Acrylic Rectangular 3-Wall Alcove Tub, Right Hand Drain, Glossy White
- Mfr # VTAM5436R22T
- Zoro # G923925159
product price:Â
$
1,179.99
/ea
Key Features
Drain Location
Right
Length
53-15/16 in
Finish
Glossy White
Includes
Bathtub
Color
Glossy White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTAM5436R22T
- Zoro #
- G923925159
- UPC #
- 196507335599
- Country of Origin
- China
Dimensions
- Length
- 53-15/16 in
- Height
- 21-7/16 in
- Width
- 35-13/16 in
Details
- Drain Location
- Right
- Item
- Alcove Bathtubs
- Finish
- Glossy White
- Includes
- Bathtub
- Color
- Glossy White
- Material
- Acrylic
Description
Discover the perfect blend of compactness and functionality with this 54" alcove tub. Despite its smaller size, it offers a generous 13-9/16" water depth, ensuring ample water coverage. Crafted from a combination of smooth, glossy acrylic and durable fiberglass, it combines structural strength with a seamless, low-maintenance aesthetic. The tub features integral tile flanges on all three sides, an anti-skid bottom surface for enhanced safety, and ergonomic armrests for added comfort. Embrace the convenience and luxury of this versatile tub, designed to elevate your bathing experience.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.