
54.0 L, 30.13 W, Cast Iron
Mfr # VCTND543019W1
Zoro # G807964946
product price: $2,174.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Length
54.0
Width
30.13
Material
Cast Iron
Height
24.38
Finish
White/Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCTND543019W1
Zoro #
G807964946
UPC #
663370122859
Country of Origin
China
Dimensions
Length
54.0
Width
30.13
Height
24.38
Details
Material
Cast Iron
Finish
White/Polished Chrome
Includes
Bathtub;Tub Feet
Description
Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the allencompassing embrace of one of Kingston Brass' finest products, the clawfoot tub Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur The Aqua Eden 54inch cast iron roll top clawfoot tub no faucet drillings will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence Aside from its feet, this bathtub is enameled in glossy white for a classic look, exceptional durability, and easy care and maintenance for years to come
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.