55" Acrylic Rectangular Double Ended Freestanding Tub with Drain and Integrated Seat, Glossy White
- Mfr # VTSQ553226S
- Zoro # G423927059
product price:Â
$
1,779.99
/ea
Key Features
Material
Acrylic
Width
21-7/8 in
Finish
Glossy White
Color
Glossy White
Height
28-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTSQ553226S
- Zoro #
- G423927059
- UPC #
- 196507323992
- Country of Origin
- China
Dimensions
- Width
- 21-7/8 in
- Height
- 28-3/4 in
- Length
- 71-7/8 in
Details
- Material
- Acrylic
- Finish
- Glossy White
- Color
- Glossy White
- Includes
- Bathtub;Drain
- Item
- Freestanding Bathtubs
Description
Transform your home's contemporary decor with the luxurious comfort of a Kingston Brass freestanding bathtub. With its clean, modern, and minimalist design, this tub is sure to be the centerpiece of any bathroom. Measuring 55 inches, the Acrylic Freestanding Tub boasts a durable and scratch-resistant construction that will beautify your home for years to come. The bathtub's exterior features an elegant glossy white finish that adds a touch of high design to your space, while the interior and inner rim are polished to a glossy finish for easy cleaning and maintenance. Despite its compact size, the built-in seat and 17-inch water depth ensure that you can indulge in the highest quality of relaxation and enjoy the feeling of a spa-like experience. This freestanding bathtub is perfect for those who desire both luxury and functionality in their bathroom.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.