5/8" OD X 1/2" OD Comp Quarter-Turn Straight Stop Valve W/ Flange, Blk

  • Mfr # CC44450K

  • Zoro # G3095394


product price:  $53.59
/ea

Key Features

Material
Brass
Finish
Matte Black
Includes
Shut Off Valve;Flange
ADA Compliant
false
Length
2.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC44450K
Zoro #
G3095394
UPC #
663370831041
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.19
Height
2.38
Width
2.5
Item Width (Inch)
2.5
Item Length (Inch)
2.19
Item Height (Inch)
2.38

Details

Material
Brass
Finish
Matte Black
Includes
Shut Off Valve;Flange
Item
Straight Valve
ADA Compliant
false
Features
1/4 turn angle stop, Solid brass construction for durability, Inlet: 5/8" O.D. comp, Outlet: 1/2" O.D. comp, Includes flange, 2-3/8" length, Premier finish lever handle, Fit 1/2" CTS size
Color
Matte Black
UPC/CUPC Certified
true
DOE Certified
false
Low Lead Compliant
true
CEC Certified
false
Theme
Traditional
Item Weight (lbs)
0.44
Share H&C Handle Item#
CCDVALH0
Warranty
1
Prop 65 Label
true

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.