5/8" OD X 1/2" OD Comp Quarter-Turn Straight Stop Valve W/ Flange, Blk

  • Mfr # CC44450XK

  • Zoro # G3090914


product price:  $52.59
/ea

Key Features

Material
Brass
Finish
Matte Black
Includes
Shut Off Valve;Flange
Height
2.38
Length
2.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC44450XK
Zoro #
G3090914
UPC #
663370831072
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.38
Length
2.13
Width
2.5
Item Height (Inch)
2.38
Item Length (Inch)
2.13
Item Width (Inch)
2.5

Details

Material
Brass
Finish
Matte Black
Includes
Shut Off Valve;Flange
Item
Straight Valve
ADA Compliant
false
Features
1/4 turn angle stop, Solid brass construction for durability, Inlet: 5/8" O.D. comp, Outlet: 1/2" O.D. comp, Includes flange, 2-3/8" length, Premier finish cross handle, Fit 1/2" CTS size
Color
Matte Black
CEC Certified
false
Item Weight (lbs)
0.42
UPC/CUPC Certified
true
Share H&C Handle Item#
CCDVAXH0
Prop 65 Label
true
Low Lead Compliant
true
Warranty
1
DOE Certified
false
Theme
Traditional

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.