
5/8" OD X 3/4" Hose Thread Qrtr-Turn Angle Stop Valve W/Flange
Mfr # CC12001XK
Zoro # G3084797
product price: $40.79
/eaKey Features
Material
Brass
Finish
Polished Chrome
Includes
Shut Off Valve;Flange
Height
2
Color
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC12001XK
Zoro #
G3084797
UPC #
663370829253
Country of Origin
Taiwan, Province of China
Dimensions
Height
2
Width
2
Length
2.75
Item Height (Inch)
2
Item Length (Inch)
2.75
Item Width (Inch)
2
Details
Material
Brass
Finish
Polished Chrome
Includes
Shut Off Valve;Flange
Item
Angle Stop Valve
Color
Polished Chrome
ADA Compliant
false
Features
Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, 5/8" OD x 3/4" hose thread, Premium color finish resist tarnishing and corrosion, Includes flange, Easy installation on any 1/2" CTS stub-out
Share H&C Handle Item#
CCDVAXH1
CEC Certified
false
DOE Certified
false
Item Weight (lbs)
0.44
Prop 65 Label
true
Warranty
1
Theme
Traditional
UPC/CUPC Certified
true
Low Lead Compliant
true
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.