5/8" ODx1/2" OD Comp Quarter-Turn Straight Stop Valve W/ Flange, Black

  • Mfr # CC44450DXK

  • Zoro # G3097074


product price:  $77.49
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Matte Black
Includes
Shut Off Valve;Flange
Features
1/4 turn straight stop, Solid brass construction for durability, Inlet: 5/8" O.D. comp, Outlet: 1/2" O.D. comp, Premier finish cross handle, Fits 1/2" CTS size, Includes flange
Height
2.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC44450DXK
Zoro #
G3097074
UPC #
663370831065
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.38
Width
2.5
Length
2.31
Item Height (Inch)
2.38
Item Length (Inch)
2.31
Item Width (Inch)
2.5

Details

Material
Brass
Finish
Matte Black
Includes
Shut Off Valve;Flange
Item
Straight Valve
Features
1/4 turn straight stop, Solid brass construction for durability, Inlet: 5/8" O.D. comp, Outlet: 1/2" O.D. comp, Premier finish cross handle, Fits 1/2" CTS size, Includes flange
Number of Handles
1
ADA Compliant
false
Color
Matte Black
Valve Type
No Cartridge
Theme
Traditional
CEC Certified
false
Low Lead Compliant
true
DOE Certified
false
Item Weight (lbs)
0.44
Share H&C Handle Item#
CCDVDXH0
Warranty
1
UPC/CUPC Certified
true
Prop 65 Label
true

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.