Shop KINGSTON BRASS
See all product information
Create Account
5/8"O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Blk
- Mfr # CD53300VA
- Zoro # G3104449
product price:
$
32.65
/ea
Key Features
Material
Brass
ADA Compliant
false
Warranty
1
Item Weight (lbs)
0.52
Low Lead Compliant
true
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CD53300VA
- Zoro #
- G3104449
- UPC #
- 663370606298
- Country of Origin
- Taiwan, Province of China
- Finish
- Matte Black
- Item
- Angle Stop Valve
- Material
- Brass
- ADA Compliant
- false
- Warranty
- 1
- Item Weight (lbs)
- 0.52
- Low Lead Compliant
- true
- CEC Certified
- false
- UPC/CUPC Certified
- true
- DOE Certified
- false
- Theme
- Traditional
- Share H&C Handle Item#
- CCDVVAH0
- Collection
- Americana
- Prop 65 Label
- true
Dimensions
- Item Length (Inch)
- 2.81
- Item Width (Inch)
- 2
- Item Height (Inch)
- 1.13
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.