59" Acrylic Oval Single Slipper Freestanding Tub with Drain, Glossy White/Matte Black
- Mfr # VTRS592826QC310
- Zoro # G723925304
product price:
$
2,394.99
/ea
Key Features
Width
27-3/8 in
Includes
Bathtub;Drain
Finish
Glossy White/Matte Black
Color
Glossy White/Matte Black
Height
26-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTRS592826QC310
- Zoro #
- G723925304
- UPC #
- 196507417301
- Country of Origin
- China
- Includes
- Bathtub;Drain
- Item
- Freestanding Bathtub Combo
- Finish
- Glossy White/Matte Black
- Color
- Glossy White/Matte Black
- Material
- Acrylic
Dimensions
- Width
- 27-3/8 in
- Length
- 54 in
- Height
- 26-3/4 in
Description
Transform your bathroom’s contemporary decor with the luxurious comfort of a Kingston Brass freestanding bathtub. Featuring a clean, modern, and minimalist design, this tub includes an integral faucet deck for easy installation, eliminating the need for extra space for a freestanding faucet. Despite its compact 59-inch size, its ergonomic design and extra depth offer a delightful spa-like experience. Crafted from durable, scratch-resistant acrylic, this tub will enhance your home’s beauty for years to come. The elegant glossy finish on both the interior and exterior adds a touch of high design to your space. This freestanding bathtub is the perfect choice for those seeking luxury and functionality in their bathroom.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.