59" Acrylic Rectangular Double Ended Freestanding Tub with Drain, Glossy White/Matte Black
- Mfr # VTSQ593223C410
- Zoro # G423926823
product price:Â
$
2,834.99
/ea
Key Features
Length
59-1/16 in
Material
Acrylic
Includes
Bathtub;Drain
Height
22-13/16 in
Color
Glossy White/Antique Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTSQ593223C410
- Zoro #
- G423926823
- UPC #
- 196507416915
- Country of Origin
- China
Dimensions
- Length
- 59-1/16 in
- Height
- 22-13/16 in
- Width
- 29-1/2 in
Details
- Material
- Acrylic
- Includes
- Bathtub;Drain
- Item
- Freestanding Bathtub Combo
- Color
- Glossy White/Antique Brass
- Finish
- Glossy White/Matte Black
Description
Transform your home's contemporary decor with the luxurious comfort of a Kingston Brass freestanding bathtub. With its clean, rectangular, and minimalist design, this tub is sure to be the centerpiece of any bathroom. Measuring 59", this Acrylic Freestanding Tub boasts a durable and scratch-resistant construction that will beautify your home for years to come. The spacious rectangular shape and center drain provide ample room for two, ensuring a luxurious, modern touch that transforms your bathroom into a personal oasis. Indulge in elegance and comfort with every soak!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.