Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5Function Hand Shower with Stainless Steel Hose, Polished Chrome

  • Mfr # KX2522B

  • Zoro # G207966069


product price: $59.02
/ea

Key Features

Material
Plastic;Stainless Steel
Length
7.63
Width
3.63
Height
3.56
Weight
1.27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX2522B
Zoro #
G207966069
UPC #
663370225222
Country of Origin
China

Dimensions

Length
7.63
Width
3.63
Height
3.56

Details

Material
Plastic;Stainless Steel
Weight
1.27
Finish
Polished Chrome
Includes
Hand Shower;Shower Arm Bracket
Features
Engineering grade ABS construction, Clog free design showerhead, 5 function hand held shower, 59-inch chrome plated stainless steel hose, Shower arm bracket, Standard 1/2" IPS connection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI

Description

Get a spa like experience in your home with the Vilbosch 5function hand shower with stainless steel hose It will allow you to gently massage your stresses away under the multitude of spray modes available Cater the water flow to your desires as you allow the polished chrome finish to add a glistening elegance to your bathroom ensemble Also utilize the versatility and functionality of the 59 hose This makes cleaning a breeze with the flexibility to reach all areas of your shower

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.