Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5Inch 5Function Shower Head, Brushed Brass

  • Mfr # KX1557

  • Zoro # G207966182


product price: $72.45
/ea

Key Features

Material
Plastic
Length
4.94
Width
4.94
Height
3.44
Weight
0.42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX1557
Zoro #
G207966182
UPC #
196507149714
Country of Origin
China

Dimensions

Length
4.94
Width
4.94
Height
3.44

Details

Material
Plastic
Weight
0.42
Finish
Brushed Brass
Includes
Shower Head
Features
Engineering grade ABS construction, Overall size: (L)3-7/16" x (W)4-15/16" x (H)4-15/16", Standard 1/2-14 NPSM connection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Meet ASME A112.18.1/CSA B125.1 requirement, Easy operation spray dial setting selection, Features 3 individual spray patterns and 2 combination spray patterns, Individual Spray Patterns include Pulse Massage, Jet Massage, and Saturating (Wide), Combination patterns are Saturating with Pulse Massage and Saturating with Jet Massage

Description

Able to transform your bathroom into the retreat you've been dreaming of, bask under the Vilbosch 5Inch 5Function Shower Head's sleek design and simplistic nature Seamlessly switch between spray modes with the easytorotate handle to find your desired mode for relaxation The premium finish adds the ultimate touch for a corrosionresistant and longlasting color

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.