Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5Piece Bathroom Accessory Set, Antique Brass

  • Mfr # BAH82134478AB

  • Zoro # G907990845


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Height
3.13
Finish
Antique Brass
Material
Stainless Steel;Zinc Alloy;Aluminum
Width
7.13
Length
24.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAH82134478AB
Zoro #
G907990845
UPC #
196507009766
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.13
Width
7.13
Length
24.88

Details

Finish
Antique Brass
Material
Stainless Steel;Zinc Alloy;Aluminum
Mounting Type
Wall Mount
Type
Bathroom Accessory Packages
ADA Compliant
No
Includes
Bathroom Accessories; Mounting Hardware
Features
Metal construction, Set includes 24-inch towel bar, towel ring, toilet paper holder and robe hooks, Features cast and machined zinc alloy hubs with stainless steel towel bar, Euro-Contemporary design, Offering convenience and quality at a competitive price, Designed to perfectly coordinate most contemporary bathrooms

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style Any bathroom will be given an added boost of opulence from these coordinated pieces One towel bar, towel ring, two robe hooks, and a toilet paper holder are included for all of your hanging storage needs Available in multiple, durable finishes

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.