Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5Piece Bathroom Accessory Set, Antique Brass

  • Mfr # BAHK8212478AB

  • Zoro # G707990823


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Height
2.44
Finish
Antique Brass
Material
Stainless Steel;Zinc Alloy
Width
6.13
Length
24.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAHK8212478AB
Zoro #
G707990823
UPC #
663370865831
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.44
Width
6.13
Length
24.0

Details

Finish
Antique Brass
Material
Stainless Steel;Zinc Alloy
Type
Bathroom Accessory Packages
ADA Compliant
No
Mounting Type
Wall Mount
Includes
Bathroom Accessories; Mounting Hardware
Features
Zinc alloy and stainless steel construction, 5-piece bath hardware set, Set includes 1 each: 24" towel bar, 18" towel bar, towel ring, robe hook, and toilet paper holder, Excellent artistic craftsmanship, Wall mount installation, Mounting hardware included, Coordinates perfectly with any modern decor, Corrosion-resistant finish

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style Any bathroom will be given an added boost of opulence from these coordinated pieces Two towel bars, towel ring, robe hook, and a toilet paper holder are included for all of your hanging storage needs Available in multiple, durable finishes

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.