Shop KINGSTON BRASS
See all product information
Create Account
6-Inch Extender, Brushed Nickel
- Mfr # KSB838
- Zoro # G823925754
product price:Â
$
89.95
/ea
Key Features
Finish
Brushed Nickel
Material
Brass
Size
2-1/2" (L) x 2-1/2" (W) x 3/8" (H)
Includes
Flange
For Use With
Faucet Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KSB838
- Zoro #
- G823925754
- UPC #
- 196507335391
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 2-1/2" (L) x 2-1/2" (W) x 3/8" (H)
Details
- Finish
- Brushed Nickel
- Material
- Brass
- Includes
- Flange
- For Use With
- Faucet Parts
- Item
- Escutcheon Plate
- Type
- Extension Tubes
Description
Enhance your bathroom or kitchen with our stylish 1/2" x 6" Nipple in Brushed Nickel! This versatile piece is the perfect finishing touch you've been looking for. Whether you need to extend the stub-out for a wall or floor-mounted shut-off valve, or you're looking for a sleek ceiling-mounted shower arm, this versatile nipple extension has you covered. With its male 1/2"-14 NPT x female 1/2"-14 NPSM threading, it effortlessly fits most plumbing applications
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.