Shop KINGSTON BRASS
See all product information
Create Account
6-Inch Extender, Polished Chrome
- Mfr # KSB831
- Zoro # G523925214
product price:Â
$
84.95
/ea
Key Features
Finish
Polished Chrome
Material
Brass
Includes
Extension Tube
For Use With
Plumbing Parts
Size
13/16" (L) x 13/16" (W) x 6" (H)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KSB831
- Zoro #
- G523925214
- UPC #
- 196507335384
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Chrome
- Material
- Brass
- Includes
- Extension Tube
- Item
- Extension Tubes
- For Use With
- Plumbing Parts
Dimensions
- Size
- 13/16" (L) x 13/16" (W) x 6" (H)
Description
Enhance your bathroom or kitchen with our stylish 1/2" x 6" Nipple in Polished Chrome! This versatile piece is the perfect finishing touch you've been looking for. Whether you need to extend the stub-out for a wall or floor-mounted shut-off valve, or you're looking for a sleek ceiling-mounted shower arm, this versatile nipple extension has you covered. With its male 1/2"-14 NPT x female 1/2"-14 NPSM threading, it effortlessly fits most plumbing applications
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.