Zoro Homepage

6" Riser for Leg, Tub Filler, Polished Brass

  • Mfr # CC6RS2

  • Zoro # G3746882


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
DOE Certified
false
CEC Certified
false
UPC/CUPC Certified
false
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC6RS2
Zoro #
G3746882
UPC #
663370012181
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6
Item Width (Inch)
4
Item Height (Inch)
2

Details

Item
Tub Risers
Finish
Polished Brass
Material
Brass
DOE Certified
false
CEC Certified
false
UPC/CUPC Certified
false
ADA Compliant
true
Item Weight (lbs)
1.87
Warranty
1
Prop 65 Label
true
Low Lead Compliant
false
Collection
Vintage
Theme
Traditional
Share H&C Handle Item#
No Handle

Description

The graceful design of this tub riser set will complete your deck mount tub filler installation effortlessly and add additional height. Pair this riser with a tub filler of the same finish for a cohesive styling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.