Shop KINGSTON BRASS
See all product information
Create Account
6" Shower Arm with Round Flange, Polished Nickel
- Mfr # K206M6
- Zoro # G823925297
product price:Â
$
49.95
/ea
Key Features
Finish
Polished Nickel
Width (In.)
13/16 in
Color
Antique Brass
Mounting Type
Wall Mount
Inlet (In.)
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K206M6
- Zoro #
- G823925297
- UPC #
- 196507411040
- Country of Origin
- China
- Finish
- Polished Nickel
- Color
- Antique Brass
- Mounting Type
- Wall Mount
- Inlet (In.)
- 1/2 in
- Includes
- Shower Arm; Shower Flange
- Material
- Brass
- Item
- Shower Arms and Flanges
- For Use With
- Shower Accessories
Dimensions
- Width (In.)
- 13/16 in
- Size
- 12-1/4" (L) x 13/16" (W) x 3-1/16" (H)
- Length
- 12-1/4 in
Description
Create a customized shower experience by matching the polished nickel finish shower arm to a shower head of your choice. The sturdy stainless steel and rust-resistant finish will provide long lasting support. Select from a variety of shower heads to complete your setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.