Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Wall Union Extension Adapter, Chrome

  • Mfr # CCU4201

  • Zoro # G3748237


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Item Length (Inch)
6
CEC Certified
false
Collection
Vintage
Item Weight (lbs)
1.98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCU4201
Zoro #
G3748237
UPC #
663370120879
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6
Item Width (Inch)
2.31
Item Height (Inch)
2.31

Details

Item
Wall Union Extension
Finish
Polished Chrome
Material
Brass
CEC Certified
false
Collection
Vintage
Item Weight (lbs)
1.98
ADA Compliant
false
Share H&C Handle Item#
No Handle
Warranty
1
UPC/CUPC Certified
false
Low Lead Compliant
false
Prop 65 Label
true
Theme
Traditional
DOE Certified
false

Description

This wall union extension adapter will add roughly 4" of projection to your wall mount tub faucet. The elegant, transitional styling will go with any faucet style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.