Shop KINGSTON BRASS
See all product information
Create Account
60"-72" Stainless Steel Adjustable Tension Shower Curtain Rod with Rings, Brushed Brass
- Mfr # KSR117
- Zoro # G823929851
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Color
Antique Brass
Length
53 in
Width
x 1 in
Size
53"~ 64-1/2" (L) x 1" (W) x 1-7/8" (H)
Includes
Shower Curtain Rod; Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KSR117
- Zoro #
- G823929851
- UPC #
- 196507294407
- Country of Origin
- China
Dimensions
- Length
- 53 in
- Width
- x 1 in
- Size
- 53"~ 64-1/2" (L) x 1" (W) x 1-7/8" (H)
Details
- Color
- Antique Brass
- Includes
- Shower Curtain Rod; Mounting Hardware
- Item
- Shower Curtain Rods
- ADA Compliant
- No
- Mounting Type
- Tension
- For Use With
- Bathroom Accessories
- Material
- Stainless Steel
- Finish
- Brushed Brass
Description
Get all of your shower curtain accessory essentials with the help of this all-inclusive shower curtain rod and rings set. This package includes everything you need to give your shower or bath area that upgraded look with a straight tension shower rod that adjusts from 60-72". The matching roller ball rings easily fit onto most shower curtains and glide open with a light tug.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.