60" Acrylic Alcove Left-Hand Drain Tub with Right Sliding Tub Door, White/Brushed Nickel
- Mfr # KVTDE603121L8
- Zoro # G323925285
product price:Â
$
2,904.99
/ea
Key Features
Width
30-11/16 in
Includes
Bathtub;Tub Door
Color
White/Polished Chrome
Height
82-1/16 in
Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KVTDE603121L8
- Zoro #
- G323925285
- UPC #
- 196507483368
- Country of Origin
- China
Dimensions
- Width
- 30-11/16 in
- Height
- 82-1/16 in
- Length
- 60 in
Details
- Includes
- Bathtub;Tub Door
- Color
- White/Polished Chrome
- Item
- Alcove Bathtub Combo
- Material
- Acrylic
- Finish
- White/Brushed Nickel
Description
Transform your bathroom with the Kingston Brass 60" Acrylic Rectangular 3-Wall Alcove Tub with Sliding Door. Featuring a sleek frameless sliding door, this setup offers easy access and a modern aesthetic, perfectly suited for contemporary spaces. Crafted from durable acrylic, the tub ensures lasting comfort and functionality, complete with a left-hand drain opening for convenience. The smooth, space-efficient sliding door enhances the clean, sophisticated look, making this the ideal centerpiece for your bathroom sanctuary.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.