Shop KINGSTON BRASS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60" Acrylic Rectangular 2-Wall Corner Alcove Tub, Right Hand Drain, Glossy White
- Mfr # VTAM6032R21TS
- Zoro # G623926920
product price:
$
1,219.99
/ea
Key Features
Drain Location
Right
Height
21-1/4 in
Includes
Bathtub
Material
Acrylic
Color
Glossy White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTAM6032R21TS
- Zoro #
- G623926920
- UPC #
- 196507330624
- Country of Origin
- China
Dimensions
- Height
- 21-1/4 in
- Length
- 59-13/16 in
- Width
- 31-1/2 in
Details
- Drain Location
- Right
- Item
- Alcove Bathtubs
- Includes
- Bathtub
- Material
- Acrylic
- Color
- Glossy White
- Finish
- Glossy White
Description
Create lasting memories of bubble baths with your children, or relax from the day’s stresses with a top-notch alcove tub by Kingston Brass. The alcove tub is the perfect addition to your home if you want pristine performance and polished refinery. This bathtub is finished inside and out in a brilliant, high-gloss white that ensures crisp aesthetics and easy care now and well in the future. The Aqua Eden 60-inch acrylic curved apron alcove tub will beautify your home for years to come, thanks to its durable and easily repairable acrylic construction.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.