60-Inch Acrylic Rectangular 2-Wall Corner Alcove Tub with Corner Apron, Right Hand Drain Hole
- Mfr # VTAM6032R22S
- Zoro # G823927970
product price:Â
$
1,179.99
/ea
Key Features
Drain Location
Right
Material
Acrylic
Includes
Bathtub
Width
35-13/16 in
Finish
Glossy White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTAM6032R22S
- Zoro #
- G823927970
- UPC #
- 196507330648
- Country of Origin
- China
Dimensions
- Width
- 35-13/16 in
- Length
- 53-15/16 in
- Height
- 21-7/16 in
Details
- Drain Location
- Right
- Material
- Acrylic
- Includes
- Bathtub
- Finish
- Glossy White
- Color
- Glossy White
- Item
- Alcove Bathtubs
Description
Indulge in blissful bubble baths with your little ones or unwind after a long day in ultimate luxury. Introducing our exquisite alcove tub, designed to transform your bathroom into a serene spa retreat. The Aqua Eden 60" acrylic rectangular apron alcove tub is a stunning addition that will enhance your home's beauty for years to come. Crafted with durable and easily repairable acrylic construction, this tub guarantees lasting quality. Its captivating high-gloss white finish, both inside and out, promises a pristine look and effortless maintenance, ensuring timeless elegance and easy care for years to come. Elevate your bathing experience with this 60" tub, and let relaxation and style become the defining features of your bathroom oasis.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.