60-Inch Stainless Steel Linear Shower Drain with Reversible Tile Insert and Flat Grate
- Mfr # BSF6028
- Zoro # G523927287
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSF6028
- Zoro #
- G523927287
- UPC #
- 196507420158
- Country of Origin
- China
- Finish
- Brushed Nickel
Description
Upgrade your shower experience with our Watercourse collection Linear Shower Drain with Reversible Tile Insert and Flat Grate. Designed for durability and elegance, this rectangular shower drain is crafted from high-quality stainless steel, ensuring superior performance and long-lasting use. Maintenance is effortless with the removable drain basket, which effectively traps hair and prevents clogs. Compatible with 2" drain outlet pipes, the drain includes a cover, adaptor, hair basket, and drain body, providing a complete solution for easy installation. Perfectly fitting Kingston Brass drain base BSFL02B or similar models, the Stainless Steel Watercourse Linear Shower Drain is the ideal blend of style and functionality for your shower space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.