Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60Inch Kitchen Side Sprayer Hose, GrayPolished Chrome

  • Mfr # KBSH601

  • Zoro # G307990841


product price: $38.15
/ea

Key Features

Type
Hose
Material
Plastic
Finish
Gray/Polished Chrome
Features
Durable PVC construction provides a reliable performance, 60" length for flexibility, Includes a rubber washer, 1/4"-18 NPSM thread connect to faucet, 1/2"-14 NPSM thread connect to sprayer, Scratch, corrosion and tarnish-resistant finish offers durability and years of beauty, Please check the size and thread type of your sprayer and faucet
Length
60.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBSH601
Zoro #
G307990841
UPC #
196507204239
Country of Origin
Taiwan, Province of China

Dimensions

Length
60.0

Details

Type
Hose
Material
Plastic
Finish
Gray/Polished Chrome
Features
Durable PVC construction provides a reliable performance, 60" length for flexibility, Includes a rubber washer, 1/4"-18 NPSM thread connect to faucet, 1/2"-14 NPSM thread connect to sprayer, Scratch, corrosion and tarnish-resistant finish offers durability and years of beauty, Please check the size and thread type of your sprayer and faucet
Includes
Hose

Description

The 60 kitchen spray hose from Kingston Brass suits your plumbing needs as an essential component for water transference The hose is designed to connect to a kitchen sink side sprayer allowing water to flow through for washing and cleaning purposes The PVC material provides the hose flexibility, impact and moisture resistance and impressive stability Easy to install and constructed for style and performance, the hose is one of many Kingston Brass parts offered as the best solution for your daily kitchen chores 1418 NPSM x 1214 NPSM connection

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.