63" Solid Surface Oval Double Slipper Freestanding Tub with Drain, Matte White
- Mfr # VRTOV633724
- Zoro # G823928632
product price:Â
$
7,114.99
/ea
Key Features
Includes
Bathtub;Drain
Length
66-5/16 in
Height
23-1/4 in
Color
Glossy White
Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VRTOV633724
- Zoro #
- G823928632
- UPC #
- 196507338262
- Country of Origin
- China
Dimensions
- Length
- 66-5/16 in
- Height
- 23-1/4 in
- Width
- 31-1/2 in
Details
- Includes
- Bathtub;Drain
- Color
- Glossy White
- Material
- Acrylic
- Item
- Freestanding Bathtubs
- Finish
- Glossy White
Description
Immerse yourself in modern luxury and elevate your home's contemporary decor with the Kingston Brass freestanding bathtub. Renowned for its clean, contemporary, and minimalist design, this tub effortlessly becomes the centerpiece of any bathroom. The Aqua Eden 63-inch solid surface freestanding tub, complete with a drain, is crafted from a durable and scratch-resistant solid surface white stone, ensuring your home remains beautifully adorned for years to come. Finished both inside and out in a sophisticated matte white, this bathtub exudes subtle elegance, transforming every bath into a high-design inspired experience of pure relaxation.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.