Zoro Homepage

65.38 L, 35.06 W, Cast Iron

  • Mfr # VCTPN653517

  • Zoro # G607964665


product price: $2,137.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Length
65.38
Width
35.06
Material
Cast Iron
Height
18.06
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCTPN653517
Zoro #
G607964665
UPC #
196507016986
Country of Origin
China

Dimensions

Length
65.38
Width
35.06
Height
18.06

Details

Material
Cast Iron
Finish
White
Includes
Bathtub

Description

Wallow in the polished elegance of the dropin tub for a luxury bathing experience unlike any other Mirroring the serenity and construction of a jacuzzi, dropin bathtubs are highly sought after by those who seek a luxury spa experience right inside their own home The Aqua Eden 65inch cast iron oval dropin tub will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction This bathtub is enameled in glossy white for a classic look, exceptional durability, and easy care and maintenance for years to come

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.