67" Acrylic Oval Double Ended Clawfoot Tub, No Faucet Drillings, Glossy White/Matte Black
- Mfr # VTDS672924JNH0
- Zoro # G523925733
product price:Â
$
2,534.99
/ea
Key Features
Finish
Glossy White/Matte Black
Length
61 in
Material
Cast Iron
Width
30-1/8 in
Color
White/Polished Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTDS672924JNH0
- Zoro #
- G523925733
- UPC #
- 196507411675
- Country of Origin
- China
Dimensions
- Length
- 61 in
- Width
- 30-1/8 in
- Height
- 29-1/8 in
Details
- Finish
- Glossy White/Matte Black
- Item
- Clawfoot Bathtubs
- Material
- Cast Iron
- Color
- White/Polished Brass
- Includes
- Bathtub;Tub Feet
Description
Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Aqua Eden 67" acrylic clawfoot tub (no faucet drillings) will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence. Aside from its feet, this bathtub is finished inside and out in a brilliant, high-gloss white that ensures crisp aesthetics and easy care now and well in the future.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.