67" Cast Iron Oval Single Slipper Clawfoot Tub, No Faucet Drillings, White/Brushed Brass
- Mfr # VCTND673122ZB7
- Zoro # G723928497
product price:Â
$
5,379.99
/ea
Key Features
Color
White/Brushed Brass
Height
28-9/16 in
Length
66-9/16 in
Includes
Bathtub;Tub Feet
Width
29-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VCTND673122ZB7
- Zoro #
- G723928497
- UPC #
- 196507344461
- Country of Origin
- China
Dimensions
- Height
- 28-9/16 in
- Length
- 66-9/16 in
- Width
- 29-1/2 in
Details
- Color
- White/Brushed Brass
- Includes
- Bathtub;Tub Feet
- Item
- Clawfoot Bathtubs
- Finish
- White/Brushed Brass
- Material
- Cast Iron
Description
Surround yourself with the perfumed aroma of your favorite candle, grab your favorite piece of literature, and soak all of the stresses of the day away with the all-encompassing embrace of one of Kingston Brass' finest products, the clawfoot tub. Since the late 19th century, the claw foot tub has stood prominent among bathroom fixtures for its outstanding grandeur. The Aqua Eden 67" cast iron single slipper clawfoot tub (no faucet drillings) will wholly beautify your home for years to come thanks to its durable and heavy cast iron construction. Elegantly crafted clawfoot tub feet are included to further elevate your home's traditional eminence. Aside from its feet, this bathtub is enameled in glossy white for a classic look, exceptional durability, and easy care and maintenance for years to come.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.