Shop KINGSTON BRASS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
67-Inch Acrylic Rectangular Double Ended Freestanding Tub with Overflow/Drain Assembly
- Mfr # VTDE673321M5
- Zoro # G323928323
product price:Â
$
2,754.99
/ea
Key Features
Width
33-1/4 in
Material
Acrylic
Length
66-9/16 in
Color
Glossy White/Brushed Brass
Height
22-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTDE673321M5
- Zoro #
- G323928323
- UPC #
- 196507419794
- Country of Origin
- China
- Material
- Acrylic
- Item
- Freestanding Bathtub Combo
- Color
- Glossy White/Brushed Brass
- Includes
- Bathtub;Overflow and Drain Assembly
- Finish
- Glossy White/Oil Rubbed Bronze
Dimensions
- Width
- 33-1/4 in
- Length
- 66-9/16 in
- Height
- 22-7/16 in
Description
Immerse yourself in modern luxury and elevate your home's contemporary decor with the Kingston Brass freestanding bathtub. Renowned for its clean, contemporary, and minimalist design, this tub effortlessly becomes the centerpiece of any bathroom. The Aqua Eden 67-inch freestanding tub, complete with drain, is crafted from a durable and scratch-resistant acrylic material, ensuring your home remains beautifully adorned for years to come. Finished both inside and out in a sophisticated glossy white, this bathtub exudes subtle elegance, transforming every bath into a high-design inspired experience of pure relaxation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.