Zoro Homepage

7-9/16" Miniature Ceramic Wave Double-Ended Bathtub (2-Pieces), White

  • Mfr # BATUBFLWD

  • Zoro # G3173855


product price: $48.89
/ea

Key Features

Finish
White
Material
Ceramic
ADA Compliant
false
Item Length (Inch)
7.56
Warranty
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BATUBFLWD
Zoro #
G3173855
UPC #
663370349744
Country of Origin
China

Dimensions

Item Length (Inch)
7.56
Item Width (Inch)
4
Item Height (Inch)
3.19

Details

Item
Mini Tub
Finish
White
Material
Ceramic
ADA Compliant
false
Warranty
1
Low Lead Compliant
false
DOE Certified
false
Item Weight (lbs)
1.1
Share H&C Handle Item#
No Handle
UPC/CUPC Certified
false
Prop 65 Label
false
CEC Certified
false

Description

The Kingston Brass miniature bathtub is perfect for holding small accessories or a bar of soap. This mini decorative tub is perfect for the bathroom counter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.