Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" Diverter Tub Spout, Matte Black

  • Mfr # K1089A0

  • Zoro # G204245600


product price: $55.59
/ea

Key Features

Material
Zinc Alloy
Includes
Tub Spout
Features
Fabricated from solid zinc alloy, Wall mount installation, 1/2"-14 NPT connection, 6-3/16" spout reach, 7" overall length, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Width
2.5
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1089A0
Zoro #
G204245600
UPC #
663370783463
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.5
Height
2.5
Length
7

Details

Material
Zinc Alloy
Finish
Matte Black
Includes
Tub Spout
Features
Fabricated from solid zinc alloy, Wall mount installation, 1/2"-14 NPT connection, 6-3/16" spout reach, 7" overall length, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Weight
0.77
Color
Matte Black

Description

The sleek body and curved headpiece of this tub spout evokes a simplistic design, giving your bathroom a universal appeal. A featured diverter lever above the head enables water to switch its flow between the tub spout and the shower head. Choose from an array of finishes to coordinate with your bathroom ensemble.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.