Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" Diverter, Tub Spout, Oil Rubbed Bronze

  • Mfr # K1089A5

  • Zoro # G3746243


product price: $51.97
/ea

Key Features

Material
Zinc Alloy
Finish
Oil Rubbed Bronze
Item Width (Inch)
2.5
DOE Certified
false
Item Weight (lbs)
0.77
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1089A5
Zoro #
G3746243
UPC #
663370050695
Country of Origin
China

Dimensions

Item Width (Inch)
2.5
Item Height (Inch)
2.5
Item Length (Inch)
7

Details

Material
Zinc Alloy
Finish
Oil Rubbed Bronze
Item
7" Diverter, Tub Spout, Oil Rubbed Bronze
DOE Certified
false
Item Weight (lbs)
0.77
UPC/CUPC Certified
false
Low Lead Compliant
false
Escutcheon Included
false
Theme
Modern
ADA Compliant
false
Prop 65 Label
false
CEC Certified
false
Warranty
1

Description

The sleek body and curved headpiece of this tub spout evokes a simplistic design, giving your bathroom a universal appeal. A featured diverter lever above the head enables water to switch its flow between the tub spout and the shower head. Choose from an array of finishes to coordinate with your bathroom ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.