Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" Riser Mount Soap Basket, Polished Brass

  • Mfr # CC2142

  • Zoro # G3928952


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Collection
Vintage
Finish
Polished Brass
Material
Brass
Item Height (Inch)
2
DOE Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2142
Zoro #
G3928952
UPC #
663370000966
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2
Item Length (Inch)
7
Item Width (Inch)
4

Details

Item
7" Riser Mount Soap Basket, Polished Brass
Collection
Vintage
Finish
Polished Brass
Material
Brass
DOE Certified
false
Low Lead Compliant
false
CEC Certified
false
Escutcheon Included
false
ADA Compliant
true
Warranty
1
Item Weight (lbs)
1.1
Installation Type
Riser Mount
Prop 65 Label
true
Theme
Traditional
UPC/CUPC Certified
false

Description

Add the finishing touches to your bathroom ensemble with this soap basket by mounting it on your shower riser for ease of reach. Gleaming with a sumptuous luster, the basket shines with a polished brass tarnish-resistant finish for long-lasting reliance. Pair this bathroom accessory with your clawfoot bathtub and shower to add a dash of convenient style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.