Zoro Homepage

7" Slipper Clawfoot Tub Decorative Soap Dish, White

  • Mfr # BATUB

  • Zoro # G3173828


product price: $28.75
/ea

Key Features

Collection
Vintage
Finish
White
Material
Ceramic
ADA Compliant
false
Share H&C Handle Item#
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BATUB
Zoro #
G3173828
UPC #
663370115240
Country of Origin
China

Dimensions

Item Height (Inch)
3.13
Item Length (Inch)
7.25
Item Width (Inch)
4.13

Details

Item
Mini Tub
Collection
Vintage
Finish
White
Material
Ceramic
ADA Compliant
false
Share H&C Handle Item#
No Handle
Theme
Traditional
CEC Certified
false
Prop 65 Label
false
Warranty
1
DOE Certified
false
UPC/CUPC Certified
false
Item Weight (lbs)
0.85
Low Lead Compliant
false

Description

Add a mini clawfoot bathtub to your bathroom- perfect for holding small soaps or jewelry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.