71" Acrylic Oval Double Ended Pedestal Tub with Drain, No Faucet Drillings, Glossy White
- Mfr # VTDE713224
- Zoro # G323925933
product price:Â
$
3,354.99
/ea
Key Features
Length
60 in
Includes
Bathtub
Material
Acrylic
Width
28-1/4 in
Finish
Glossy White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTDE713224
- Zoro #
- G323925933
- UPC #
- 663370007804
- Country of Origin
- China
- Includes
- Bathtub
- Item
- Pedestal Bathtubs
- Material
- Acrylic
- Finish
- Glossy White
- Color
- Glossy White
Dimensions
- Length
- 60 in
- Width
- 28-1/4 in
- Height
- 27 in
Description
Incorporate the regal beauty of a Kingston Brass pedestal tub for years and years of luxury baths suitable for royalty. Pedestal tubs are generally categorized as the contemporary descendant of the classic clawfoot tub. However, unlike the clawfoot tub, pedestal tubs rely on a solid base ring bordering the bottom perimeter to support and raise it off the floor, giving it a one-of-a-kind personality. The 71-inch acrylic double ended pedestal bathtub with drain will wholly beautify your home for years to come thanks to its durable and easily repairable acrylic construction. This bathtub is finished inside and out in a brilliant, high-gloss white that ensures crisp aesthetics and easy care now and well in the future.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.