Shop KINGSTON BRASS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71-Inch Acrylic Oval Double Ended Pedestal Tub with Drain, No Faucet Drillings
- Mfr # VTDE713224C428
- Zoro # G723928817
product price:Â
$
3,584.99
/ea
Key Features
Finish
Glossy White/Brushed Nickel
Length
70-1/2 in
Material
Acrylic
Color
Glossy White/Polished Nickel
Includes
Bathtub;Drain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTDE713224C428
- Zoro #
- G723928817
- UPC #
- 196507416663
- Country of Origin
- China
- Finish
- Glossy White/Brushed Nickel
- Material
- Acrylic
- Item
- Pedestal Bathtub Combo
- Color
- Glossy White/Polished Nickel
- Includes
- Bathtub;Drain
Dimensions
- Length
- 70-1/2 in
- Height
- 24-7/16 in
- Width
- 32 in
Description
Enhance your bathing experience with the 70-1/2"-inch acrylic oval roll-top pedestal tub from Kingston Brass. Unlike classic clawfoot tubs, this stunning design features a solid base ring that raises it off the floor, adding a unique flair to your bathroom. With its high-gloss finish, this durable and easy-to-repair tub maintains its sleek aesthetics for years. The spacious oval shape and center drain provide ample room for two, ensuring a luxurious, regal touch that transforms your bathroom into a personal oasis. Indulge in elegance and comfort with every soak!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.