Shop KINGSTON BRASS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71-Inch Acrylic Oval Rectangular Double Ended Pedestal Tub with Drain, No Faucet Drillings
- Mfr # VTDE713524C410
- Zoro # G523927324
product price:Â
$
3,289.99
/ea
Key Features
Finish
Glossy White/Matte Black
Includes
Bathtub;Drain
Height
24 in
Color
Glossy White/Brushed Nickel
Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTDE713524C410
- Zoro #
- G523927324
- UPC #
- 196507416731
- Country of Origin
- China
- Finish
- Glossy White/Matte Black
- Includes
- Bathtub;Drain
- Color
- Glossy White/Brushed Nickel
- Item
- Pedestal Bathtub Combo
- Material
- Acrylic
Dimensions
- Height
- 24 in
- Length
- 70-1/2 in
- Width
- 29-1/8 in
Description
Transform your bathroom's decor with the luxurious comfort of a Kingston Brass freestanding bathtub. Its elegant rounded shapes evoke the timeless beauty of the 1920s Art Deco era, making it a stunning centerpiece for any space. Featuring a convenient faucet deck for easy installation, this tub combines style with practicality. Measuring 70-1/2" inches, the durable, scratch-resistant acrylic construction ensures lasting beauty for years to come. With an elegant glossy finish on both the interior and exterior, this freestanding bathtub adds a touch of high design to your bathroom. Perfect for those who seek the ideal blend of luxury and functionality!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.