Shop KINGSTON BRASS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71-Inch Acrylic Oval Rectangular Double Ended Pedestal Tub with Drain, No Faucet Drillings
- Mfr # VTSQ713224C426
- Zoro # G623927019
product price:
$
3,599.99
/ea
Key Features
Finish
Glossy White/Polished Nickel
Height
24-1/8 in
Width
31-7/8 in
Material
Acrylic
Length
70-11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTSQ713224C426
- Zoro #
- G623927019
- UPC #
- 196507416700
- Country of Origin
- China
- Finish
- Glossy White/Polished Nickel
- Item
- Pedestal Bathtub Combo
- Material
- Acrylic
- Includes
- Bathtub;Drain
- Color
- Glossy White/Matte Black
Dimensions
- Height
- 24-1/8 in
- Width
- 31-7/8 in
- Length
- 70-11/16 in
Description
Enhance your bathing experience with the 71-inch acrylic rectangular roll-top pedestal tub from Kingston Brass. Unlike classic clawfoot tubs, this stunning design features a solid base ring that raises it off the floor, adding a unique flair to your bathroom. With its high-gloss finish, this durable and easy-to-repair tub maintains its sleek aesthetics for years. The spacious rectangular shape and center drain provide ample room for two, ensuring a luxurious, regal touch that transforms your bathroom into a personal oasis. Indulge in elegance and comfort with every soak!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.