Zoro Homepage

72" Adjustable Shower Curtain Rod W/ Ring, Chrome

  • Mfr # SRK601

  • Zoro # G3175535


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Height
2.63
Color
Polished Chrome
Finish
Polished Chrome
Material
Stainless Steel;Brass
Width
2.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRK601
Zoro #
G3175535
UPC #
663370442186
Country of Origin
China

Dimensions

Height
2.63
Width
2.63
Length
60

Details

Item
72" Adjustable Shower Curtain Rod W/ Ring, Chrome
Color
Polished Chrome
Finish
Polished Chrome
Material
Stainless Steel;Brass
Mounting Type
Fixed
Features
Fabricated by 304 Grade Stainless Steel for Durablility and Reliability, 1.0" OD Diameter, Shower Rod adjusts from 60" to 72", Shower Rod Base Constructed from Solid Brass, Available in Chrome, Oil Rubbed Bronze and Brushed Nickel, Includes 12 Shower Curtain Roller Ball Rings
Includes
Shower Curtain Rod

Description

Get all of your shower curtain accessory essentials with the help of this all-inclusive shower curtain rod and rings set. This package includes everything you need to give your shower or bath area that upgraded look with a straight tension shower rod that adjusts from 60-72". The matching roller ball rings easily fit onto most shower curtains and glide open with a light tug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.