72Inch Stainless Steel Shower Hose, Polished Nickel

  • Mfr # H72SS6

  • Zoro # G207966106


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Type
Hand Shower Hoses
Finish
Polished Nickel
Material
Stainless Steel
Length
71.63
Width
1.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H72SS6
Zoro #
G207966106
UPC #
196507149943
Country of Origin
Taiwan, Province of China

Dimensions

Length
71.63
Width
1.0
Height
1.0

Details

Type
Hand Shower Hoses
Finish
Polished Nickel
Material
Stainless Steel
Features
Fabricated from 304 grade stainless steel material, Standard 1/2" NPSM Connection, 71-5/8" length, Corrosion-resistant finish, Designed for long-lasting durability, Compatible with Kingston Brass wall mount shower
Includes
Hose
ADA Compliant
No

Description

Kingston Brass shower hoses provide flexible reach for your hand shower to reach every area of your body The polished nickel finish of this particular hose will add a glistening elegance to your bathroom ensemble Pair with other shower essentials of the same finish for a cohesive look The 72 shower hose from Kingston Brass suits your handheld shower needs as an essential component for water transference Easy to install with 1214 NPSM connection and constructed for style and performance, the hose is one of many Kingston Brass accessories offered as the best solution for your daily shower relaxation

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.