Zoro Homepage

8, 3-Hole, White/Brushed

  • Mfr # VWP3122W8A8

  • Zoro # G3082925


product price: $677.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
White/Brushed Nickel
Weight
70.6
Collection
Quadras
Includes
Sink Basin;Console Legs
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWP3122W8A8
Zoro #
G3082925
UPC #
663370846854
Country of Origin
China

Dimensions

Width
22.06
Length
31.13
Height
31.25
Item Length (Inch)
31.13
Depth to Overflow (Inch)
3.75
Item Height (Inch)
31.25
Item Width (Inch)
22.06

Details

Item
Console Sink
Color
White/Brushed Nickel
Weight
70.6
Finish
White/Brushed Nickel
Collection
Quadras
Includes
Sink Basin;Console Legs
ADA Compliant
false
Material
Ceramic;Steel
Features
Scratch and stain-resistant ceramic sink, Includes steel console sink base, 8-inch widespread pre-drilled faucet holes, Overall dimension: (L)31-1/8" x (W)22-1/16" x (H)31-1/4", Bowl dimension: (L)18-1/8" x (W)12-5/8" x (H)4-15/16", 1-11/16" diameter drain size, Designed for long-lasting durability
Faucet Mount
Widespread
Drain / Strainer Included
No
Warranty
1
Overflow Location
Rear
Item Weight (lbs)
70.6
Number of Basins
Single Bowl
Drain Placement
Rear
Faucet Holes
3
Theme
Modern
UPC/CUPC Certified
false
Faucet Included
No
Handing
Single Bowl
Overflow Hole Included
true
Faucet Centers
8
Share H&C Handle Item#
No Handle
Installation Type
Console
Prop 65 Label
false

Description

Exquisitely styled for your contemporary taste, this console sink will enhance your bathroom living space. With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The Kingston Brass 31-inch ceramic console sink (8-inch, 3-hole) features a wash basin and steel base that is available in a handful of finish options. Their pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.