Zoro Homepage

8" Centerset Deck Mount Kitchen Faucet W/ Brass Sprayer, Nickel

  • Mfr # KS1238PKLBS

  • Zoro # G3103636


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1238PKLBS
Zoro #
G3103636
UPC #
663370378362
Country of Origin
Taiwan, Province of China

Dimensions

Height
2
Width
8.5
Item Height (Inch)
2
Item Length (Inch)
12.25
Item Width (Inch)
8.5
Max Deck Thickness
1.25

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Two Handle Single-Hole Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
High Quality Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 8-7/8" Spout Clearance, 9-1/16" Spout Reach, Includes Side Sprayer, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware
Weight
5.31
Hose Included
true
Handle Style
Lever
Sidespray
true
Collection
Duchess
Faucet Centers
8
Share H&C Handle Item#
KBH1608PKL
Spout Flow Rate (GPM)
1.8
Cold Cartridge Item#
KSRPL2000CC
Faucet Holes
2,4
Theme
Traditional
Installation Type
Deck Mount
Kitchen Sprayer#
KBSPR8
Drain Included
No
Hot Cartridge Item#
KSRPL2000HC
Pulldown Spray
false
Pullout Spray
false
Item Weight (lbs)
5.31
Handles Included
true

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. For a streamlined yet glamorous look, two-handle single-hole kitchen faucets are a practical and fashionable design. Additionally, the brushed nickel finish is guaranteed to embellish your home's traditional ensemble for years to come as it adds a warmer tone. Allow the brass construction to provide a sturdy and reliant fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.